Zoro Homepage

D1 Standard Labels, 0.50in x 23 ft, Black Print on Clear Tape

  • Mfr # 45110

  • Zoro # G415510948


product price: $27.19
/ea

Key Features

Printer Series Compatibility
DYMO® LabelMANAGER® 160, 210D, 210D Kit, 280, 360D, 420P, PnP, LabelWriter 450 Duo
Label Color
Clear
Adhesive
Permanent
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45110
Zoro #
G415510948
UPC #
71701451101
Country of Origin
Belgium

Details

Printer Series Compatibility
DYMO® LabelMANAGER® 160, 210D, 210D Kit, 280, 360D, 420P, PnP, LabelWriter 450 Duo
Label Color
Clear
Adhesive
Permanent
Item
Label Maker Multipurpose Labels
Material
Polyester

Description

Created specifically for your LabelManager and LabelWriter Duo label makers, authentic DYMO D1 labels deliver the high-performance you need to handle most labeling jobs. D1 labels adhere to nearly all clean, flat surfaces including plastic, metal and glass, and feature an easy-peel split backing for fast labeling and easy organization. Designed to take the hassle out of home and office organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.