Direct Thermal Business Card White, White, 300PK
- Mfr # DYM30374
- Zoro # G507203932
product price:Â
$
24.45
/pk of 300, $0.08/ea
Key Features
Number of Pieces
300
Sheet Standard
A8
Print Technology
Direct Thermal
Sheet Size
2 in x 3-1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DYM30374
- Zoro #
- G507203932
- UPC #
- 97043303748
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 2 in x 3-1/2 in
Details
- Number of Pieces
- 300
- Item
- Business Card
- Sheet Standard
- A8
- Print Technology
- Direct Thermal
- Color
- White
- Assembly Required
- No
Description
Nonadhesive labels let you customize business or appointment cards with your Dymo LabelWriter sold separately Ideal for printing business cards on the fly or any time you want to print a text or message on a nonadhesive diecut card Labels are made of cardstock, also known as appointment stock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.