Zoro Homepage

Diskette Label, 3-1/2", 320/Roll, White

  • Mfr # 30324

  • Zoro # G7198786


product price: $23.89
/ea

Key Features

Material
Paper
Color
White
Adhesive
Permanent Self-Adhesive
Labels per Roll
320
Size
2.75 x 2.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30324
Zoro #
G7198786
UPC #
071701303240
Country of Origin
United States

Dimensions

Size
2.75 x 2.12

Details

Item
Diskette Label,2-1/8",320/Roll,White
Material
Paper
Color
White
Adhesive
Permanent Self-Adhesive
Labels per Roll
320
Weight
0.615 lbs
Finish
Matte
Labels Per Roll
320

Description

Diskette Label,2-1/8 In.,320/Roll,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.