Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DY LW 2-1/8X4INCH NAME BDG BLK/YLW 220CT NOAM

  • Mfr # 2133382

  • Zoro # G314914083


product price: $26.85
/ea

Key Features

Shape
Rectangle
Compatibility
Dymo LabelWriter Label Printer
Number of Labels per Roll
220
Label Height
2-1/8 in
Label Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133382
Zoro #
G314914083
UPC #
71701062680
Country of Origin
Belgium

Dimensions

Label Height
2-1/8 in
Label Width
4 in

Details

Item
Name Badge Label
Shape
Rectangle
Compatibility
Dymo LabelWriter Label Printer
Number of Labels per Roll
220
Print Technology
Direct Thermal
Features
Durable, Strong, Adhesive
Color
Yellow
Assembly
Not Required
Recycled
No
Product Line
LabelWriter
Compatible With
Dymo LabelWriter Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.