Shop DYMO
See all product information
Create Account
File Folder Label, Direct Thermal, White
- Mfr # 1738595
- Zoro # G516591877
product price:
$
26.15
/ea
Key Features
Rolls per Case
1
Label Format
Continuous Roll
For Print Method
Direct Thermal
Printer Compatibility
Desktop Label Printer
Label Width
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1738595
- Zoro #
- G516591877
- UPC #
- 00071701109101
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2 1/2 in
- Core Diameter
- 1 in
- Label Height
- 3/4 in
Details
- Rolls per Case
- 1
- Label Format
- Continuous Roll
- For Print Method
- Direct Thermal
- Item
- File Folder Label
- Printer Compatibility
- Desktop Label Printer
- Label Color
- White
- Label Material
- Direct Thermal Paper
- Labels per Roll
- 450
Description
File Folder Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.