Zoro Homepage

Handheld Printer, Single Color, 180 dpi

  • Mfr # 2175085

  • Zoro # G816233460


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Color Printing Capability
Single Color
Print Type
Bold, Italic, Mirror, Normal, Outline, Shadow, Underline, Vertical
Maximum Tape Length
10 ft
Minimum Label Length
10 ft
Printhead Resolution
180 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175085
Zoro #
G816233460
UPC #
071701110398
Country of Origin
China

Dimensions

Maximum Tape Length
10 ft
Minimum Label Length
10 ft
Compatible Label Core Diameters
1/4 in, 3/8 in, 1/2 in
Maximum Label Width
1/2 in
Maximum Font Size
6 pt.
Overall Length
6 1/2 in
Minimum Label Width
1/4 in
Font Size
Extra Small to Extra Extra Large
Battery Size
(6) AA
Overall Height
2 1/2 in
Tape Width
1/4 in, 3/8 in, 1/2 in
Overall Width
6 in

Details

Color Printing Capability
Single Color
Print Type
Bold, Italic, Mirror, Normal, Outline, Shadow, Underline, Vertical
Printhead Resolution
180 dpi
Color
Black
Label Series Compatibility
D1 Label Cassettes
Includes
1/2 in Black On White Label
Power Source
Battery Power
Cutter Type
Automatic
Input Method
Keyboard
Features
Versatile and Easy to Use
Manufacturers Warranty
1 yr
Item
Handheld Label Printer
Mode of Operation
Standalone
Print Technology
Thermal Transfer
Printer Series
LabelManager 210D
Display
Monochrome LCD
Printhead
Thermal Transfer
Max. Lines of Print
2
Compatible Mfr Part Number
1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t
For Use With
All D1 Label Cassettes
Print Preview Feature
Yes
Material
Plastic
Battery Included
Battery Not Included
Built-In Label Templates
Custom Labels
Product Type
Handheld Printer
Application
Files and Binders, Home Organization
Brand & Series - Handheld & Portable Label Printers
DYMO LabelManager 210D

Description

Handheld Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 5AU29, 5AU30, 5AU31, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, Compatible Mfr Part Number 1738976, 1741671, 1782120, 2056111, 21455, Letratag-100t, Maximum Label Width 1/2 in, Maximum Labels/Day Not Applicable, Application Files and Binders, Home Organization, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.