Handheld Printer, Single Color, 180 dpi
Mfr # 2175088
Zoro # G015076189
product price: $188.80
/ea
Free Shipping & Returns
Key Features
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Maximum Label Width
3/4 in
Product Type
Handheld Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175088
Zoro #
G015076189
UPC #
00071701063496
Country of Origin
China
Dimensions
Maximum Label Width
3/4 in
Details
Item
Handheld Printer
Power Source
Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Product Type
Handheld Printer
Application
Cable and Wire, Data & Telecom, DIY
Starter Kit Type
Label Making Kit
Mode of Operation
Standalone
Print Technology
Thermal Transfer
Input Method
Keyboard
Description
Handheld Printer, Color Printing Capability Single Color, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Rhino Industrial Tapes, Maximum Label Width 3/4 in, Maximum Labels/Day Not Applicable, Application Cable and Wire, Data & Telecom, DIY, Starter Kit Type Label Making Kit, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Input Method Keyboard, Included Software Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.