Zoro Homepage

Handheld Printer, Single Color, 300 dpi

  • Mfr # 2197370

  • Zoro # G116119129


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Operating System
macOS, Windows(R)
Printing Software Compatibility
DYMO Connect
Overall Height
3 in
Color Printing Capability
Multi-Color
Supported Barcode Symbologies
Code 128B, Code 39, Code 39 EXT, UPC-E1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2197370
Zoro #
G116119129
UPC #
00071701063762
Country of Origin
China

Dimensions

Overall Height
3 in
Maximum Tape Length
23 ft
Overall Length
7 1/4 in
Minimum Label Width
1/4 in
Battery Size
Battery Pack
Overall Width
5 7/8 in
Maximum Font Size
46 pt.
Maximum Label Width
1 in
Minimum Font Size
8 pt.

Details

Operating System
macOS, Windows(R)
Printing Software Compatibility
DYMO Connect
Color Printing Capability
Multi-Color
Supported Barcode Symbologies
Code 128B, Code 39, Code 39 EXT, UPC-E1
Manufacturers Warranty
1 yr
Input Method
Keyboard
Compatible Mfr Part Number
DYMO D1
Item
Label Maker Printer
Automatic Label Setup
Yes
Product Type
Handheld Printer
Includes
Rechargeable Battery Pack, Standard Label Cassette, USB-C Cable (USB-C to USB-C)
Printer Series
LabelManager(R)
Battery Included
Battery Included
Print Preview Feature
Yes
Voltage
100V AC, 240V AC
Barcode Capable
Yes
Printhead Resolution
300 dpi
Maximum Print Speed
0.79 in/sec
Cutter Type
Automatic
Printer Weight
1 lb
Printer Connectivity
Bluetooth, USB
Color
Black
Label Formats Supported
Continuous Tapes
Mode of Operation
PC Connected, Standalone
Standards
Declaration of Conformance, FCC
Application
Cable and Wire, File Folders, Office, Pantry
Power Source
Battery Power
Display
LCD
Print Technology
Thermal Transfer
Included Software
DYMO Connect, Label Manager Executive Connect
Starter Kit Type
Office Labeling
Label Series Compatibility
DYMO D1 Tape
Continuous and Die-Cut Materials Supported
Continuous Tapes
Compatible Label Media Format
Continuous Roll

Description

Handheld Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 6JG39, Compatible Mfr Part Number DYMO D1 Tapes, Maximum Label Width 1 in, Maximum Labels/Day Not Applicable, Application Cable and Wire, File Folders, Office, Pantry, Starter Kit Type Office Labeling, Mode of Operation PC Connected, Standalone, Power Source Battery Power, Print Technology Thermal Transfer, Printhead Resolution 300 dpi, Input Method Keyboard, Label Formats Supported Continuous Tapes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.