Zoro Homepage

Heat Shrink Label, 3:1 I.D. Shrink Ratio, Yellow, 5 ft

  • Mfr # 18056

  • Zoro # G215368800


product price: $51.35
/ea

Key Features

Shrink Ratio
3:1
Color
Yellow
Length
5 ft
Shrink Tubing I.D. Before Shrinking
1/2 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18056
Zoro #
G215368800
UPC #
71701180568
Country of Origin
Belgium

Dimensions

Length
5 ft

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Color
Yellow
Shrink Tubing I.D. Before Shrinking
1/2 in
Material
Polyolefin

Description

DYMO RHINO 1/2IN X 5FT, YELLOW HEAT SHRINK TUBES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.