Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm)

  • Mfr # 18489

  • Zoro # G3036065


product price: $25.19
/ea

Key Features

Application
Multipurpose
Printer Series Compatibility
15603 RhinoPRO Heavy Duty Label Maker, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II Embossing Label Maker, Rhino 1000
Label Material
Nylon
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18489
Zoro #
G3036065
UPC #
071701184894
Country of Origin
Belgium

Dimensions

Width
3/4"
Length
11 ft. 6"
Roll Length
11 1/2 ft
Label Width
3/4 in
Tape Width
3/4"

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
White
Printer Series Compatibility
15603 RhinoPRO Heavy Duty Label Maker, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II Embossing Label Maker, Rhino 1000
Label Material
Nylon
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Extreme Temperature-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Continuous Roll
Background Color
White
Max. Lines of Print
4
For Use With
Mfr. No. 18144, 18141, 15517, LabelManager 450D, 15603, Rhino 1000, 154000
Label Type
Indoor
Color
Black/White
Legend Color
Black
Temp. Range
-0.4 Degrees to 248 Degrees F
Tape Material
Nylon
Labels per Roll
Continuous
Material
Flexible Nylon
Standards
ANSI, ISO Color Standards, OSHA, RoHS Compliant, UL Recognized Component to UL969
Print Technology
Thermal-Transfer
For Print Method
Thermal Transfer
Number of Labels Included
1
Adhesive Material
Acrylic
Maximum Service Temperature
248 Degrees F
Labels per Row
1
Minimum Service Temperature
-0.4 Degrees F
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Material Series
IND
Material Properties
Halogen Free
Ribbon Color
Black
Compatible Mfr Part Number
1752267, 1755749, 1801611
Product Type
Flexible Label
Products By Industry
Electrical

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Nylon, Label Width 3/4 in, Material Properties Halogen-Free, Heat Shrinkable, Printer Series Compatibility 15603 RhinoPRO, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II, Rhino 1000, Ribbon Color Black, Roll Length 11 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.