Zoro Homepage
This item is Discontinued.
Dymo Label Cartridge, White/Purple, 18 ft. L 1805428

Label Cartridge, White/Purple, 18 ft. L (Discontinued)

  • Mfr # 1805428
  • Zoro # G4218751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805428
Zoro #
G4218751
UPC #
071701059840
Country of Origin
Belgium

Dimensions

Width
1"
Length
18 ft.

Details

Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Item
Label Tape Cartridge
Color
White/Purple
Material
Vinyl
Labels per Roll
Continuous
Tape Format
Continuous Roll
Adhesive
Yes
Label Type
Outdoor
Temp. Range
-0.4 Degrees to 194 Degrees F
Legend Color
White
Tape Material
Vinyl
Max. Lines of Print
5
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
Background Color
Purple
Application
Multipurpose

Description

Label Tape Cartridge, Labels per Roll Continuous, Material Vinyl, Label Type Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.