Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Manager 210D Kit, Black

  • Mfr # 1738976

  • Zoro # G6428838


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Black on White 1/2 in x 10 ft, Black on Yellow 1/2 in x 10 ft Quick Reference Guide, D1 Label Cassette, D1 Starter Label Cassette, Instruction Manual
Power Source
Battery Power
Voltage
9 V
Color Printing Capability
Multi-Color
Battery Size
(6) AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738976
Zoro #
G6428838
UPC #
071701110961
Country of Origin
China

Dimensions

Battery Size
(6) AA
Maximum Label Width
1/2 in
Minimum Label Length
10 ft
Maximum Tape Length
10 ft

Details

Item
Portable Label Printer
Includes
Black on White 1/2 in x 10 ft, Black on Yellow 1/2 in x 10 ft Quick Reference Guide, D1 Label Cassette, D1 Starter Label Cassette, Instruction Manual
Power Source
Battery Power
Voltage
9 V
Color Printing Capability
Multi-Color
Color
Black
Display
Monochrome LCD
Label Series Compatibility
DYMO D1
Input Method
Keyboard
Manufacturers Warranty
1 yr
Features
6 Font Sizes, 7 Text Styles, 8 Boxes Plus Underline, Prints up To 10 Copies Of The Same Label, Store and Access up To 9 Frequently-Used Labels
Application
Files and Binders, Home Organization, Supplies Storage
Print Preview Feature
Yes
Brand & Series - Handheld & Portable Label Printers
DYMO

Description

Portable Printer, Color Printing Capability Multi-Color, Maximum Label Width 1/2 in, Application Files and Binders, Home Organization, Supplies Storage, Power Source Battery Power, Input Method Keyboard, Label Series Compatibility DYMO D1, Display Monochrome LCD, Battery Size (6) AA, Color Black, Features (6) Font Sizes, (7) Text Styles, (8) Boxes Plus Underline, Prints up To 10 Copies Of The Same Label, Store and Access up To 9 Frequently-Used Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.