Zoro Homepage

Label Printer, Desktop, 2" Max. Print W

  • Mfr # 1752266

  • Zoro # G715832450


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Silver
Overall Width
5 1/2 in
Standards
USPS Approved
Printhead
Thermal Transfer
Printer Series
LabelWriter(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752266
Zoro #
G715832450
UPC #
071701056597
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Height
8 3/8 in
Overall Length
11-3/8"
For Core Dia.
1 in
Max. Print Width
2 in
Max. Ribbon Length
Variable

Details

Item
Desktop Printer
Color
Black/Silver
Standards
USPS Approved
Printhead
Thermal Transfer
Printer Series
LabelWriter(R)
Material
Plastic
Includes
Software, Starter Roll, USB Cable
Print Speed
71 labels/min
Printer Resolution
300 dpi
Barcode Printer Type
Desktop

Description

Desktop Printer, Desktop Barcode Printer Type, 2 in Max. Print Width, 300 dpi Printer Resolution, 71 labels/min Print Speed, Printer Series LabelWriter(R), For Core Dia. 1 in, 8 3/8 in Overall Height, 5 1/2 in Overall Width, Standards USPS Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.