Zoro Homepage

Label Printer, Standard Desktop

  • Mfr # 2112552

  • Zoro # G416307677


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Printing Software Compatibility
Mac 10.14, Windows 8.1
Standards
FSC Certified
Printer Series
LabelWriter(R)
Printer Connectivity
USB Host
Overall Width
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112552
Zoro #
G416307677
UPC #
00071701062482
Country of Origin
China

Dimensions

Overall Width
5 11/32 in
Overall Height
8 1/2 in
Max. Print Width
2.25 in
Overall Depth
7 3/8 in

Details

Printing Software Compatibility
Mac 10.14, Windows 8.1
Standards
FSC Certified
Item
Label Printer
Printer Series
LabelWriter(R)
Printer Connectivity
USB Host
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Print Technology
Direct Thermal
Dispensing Style
Tear Off
Wire Communication
Wired
Print Speed
62 labels/min

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.