Label Printer, Standard Desktop
Mfr # 2112554
Zoro # G516307720
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Overall Width
5 1/2 in
Printing Software Compatibility
Mac 10.14, Windows 8.1
Printer Series
LabelWriter(R)
Printer Connectivity
WiFi, USB Host
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112554
Zoro #
G516307720
UPC #
00071701062505
Country of Origin
China
Dimensions
Overall Height
7 in
Overall Width
5 1/2 in
Overall Depth
7 3/8 in
Max. Print Width
4.16 in
Details
Printing Software Compatibility
Mac 10.14, Windows 8.1
Item
Label Printer
Printer Series
LabelWriter(R)
Printer Connectivity
WiFi, USB Host
Printer Type
Standard Desktop
Barcode Printer Type
Desktop
Print Speed
53 labels/min
Print Technology
Direct Thermal
Wire Communication
Wired
Dispensing Style
Tear Off
Description
Label Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.