Zoro Homepage

Label Roll, Metallic Silver, Labels/Roll: 170

  • Mfr # 35800

  • Zoro # G3944875


product price: $11.79
/ea

Key Features

Application
Wire and Cable Marking Labels
Printer Series Compatibility
DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
Adhesive
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35800
Zoro #
G3944875
UPC #
071701358011
Country of Origin
China

Dimensions

Width
1/2"
Length
12 ft.
Roll Length
12 ft

Details

Item
Label Roll
Application
Wire and Cable Marking Labels
Printer Series Compatibility
DYMO Office Mate II Embossing Label Maker, Dymo Rhino M1011 Metal TapeWriter Embosser
Adhesive
Yes
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Adhesive Properties
Removable Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
170
Tape Format
Die Cut - Tag
Tape Material
Aluminum Adhesive
For Use With
Mfr. No. 154000, Rhino M1011
Color
Metallic Silver
Background Color
White
Label Type
Indoor/Outdoor
Legend Color
black
Material
Aluminum
Tape Color
Silver
Compatible Mfr Part Number
Rhino M1011

Description

Embosser Label Tape, Label Maker Compatibility Rhino M1011, Tape Color Silver, Length 12 ft, Width 1/2 in, Adhesive Properties Removable Adhesive, Compatible Grainger Part Number 6X851, Compatible Mfr Part Number Rhino M1011, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant, Adhesive Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.