
Label Tape, 3/8, Black/Clear
Mfr # 40910
Zoro # G6428576
product price:Â $21.35
/eaKey Features
Application
Assets and Barcoding, Files and Binders, Home Organization
Label Color
Clear
Printer Series Compatibility
COLORPOP! Label Maker, Label Manager 160, Label Manager 210D, Label Manager 210D Kit, Label Manager 280, Label Manager 360D, Label Manager 420P, Label Manager 450D, Label Manager 500TS, Label Manager PnP, Label Manager Wireless PnP, LabelWriter 450 Duo
Label Material
Polyester
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40910
Zoro #
G6428576
UPC #
071701409102
Country of Origin
Belgium
Dimensions
Width
3/8"
Label Width
3/8 in
Details
Item
Label Tape
Application
Assets and Barcoding, Files and Binders, Home Organization
Label Color
Clear
Printer Series Compatibility
COLORPOP! Label Maker, Label Manager 160, Label Manager 210D, Label Manager 210D Kit, Label Manager 280, Label Manager 360D, Label Manager 420P, Label Manager 450D, Label Manager 500TS, Label Manager PnP, Label Manager Wireless PnP, LabelWriter 450 Duo
Label Material
Polyester
Adhesive
Adhesive
Resistance Properties
Cold-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant
Color
Black/Clear
Labels per Row
1
Preprinted Text
No Legend
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108
Ribbon Color
Black
Secondary Label Included
No
Description
Label Tape,3/8,Black/Clear, Compatible Grainger Part Number 23M341, 23M342, 23M343, 2RCJ1, 333F90, 4NHL8, 4NHN1, 51VM58, Compatible Mfr Part Number 1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108, Label Color Clear, Label Material Polyester, Label Width 3/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.