Shop DYMO
See all product information
Create Account
Label Tape, 3/8" x 23 ft., Black/White
- Mfr # 41913
- Zoro # G6428558
product price:
$
17.79
/ea
Key Features
Label Color
White
Printer Series Compatibility
DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
Adhesive
Self-Adhesive
Label Finish
Glossy
Width
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41913
- Zoro #
- G6428558
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Width
- 3/8"
- Length
- 23 ft.
- Label Size - text
- 0.37" x 23 ft
Details
- Item
- Label Tape
- Label Color
- White
- Printer Series Compatibility
- DYMO® LabelManager®, DYMO® LabelPoint™, DYMO® LabelWriter® Duo, DYMO® Rhino, Older DYMO® Label Printers That Use D1 Tapes
- Adhesive
- Self-Adhesive
- Label Finish
- Glossy
- Legend Color
- Black Print on White Tape
- Features
- Label-Maker Tape Roll—Perfect for many tasks around the home or office, can be removed without leaving adhesive residue.
- Color
- Black/White
- Label Maker Tape Finish
- Glossy
- Material
- Polyester Coated
- Ink Color
- Black
- Rolls Per Unit
- 1
Description
Label Tape,3/8 In. x 23 ft.,Black/White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.