
Label Tape, Aluminum, Non-Adhesive, 1/2"
Mfr # 31000
Zoro # G7244233
product price: $5.19
/eaSold in multiples of 10 for $51.90
Key Features
Printer Series Compatibility
Rhino M1011
Adhesive
Non-Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Width
1/2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31000
Zoro #
G7244233
UPC #
-
Country of Origin
China
Dimensions
Width
1/2 in
Length
16 ft
Details
Item
Label Tape
Printer Series Compatibility
Rhino M1011
Adhesive
Non-Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Tape Material
Aluminum
Compatible Mfr Part Number
Rhino M1011
Tape Color
Silver
Description
Embosser Label Tape, Label Maker Compatibility Rhino M1011, Tape Color Silver, Length 16 ft, Width 1/2 in, Compatible Grainger Part Number 6X851, Compatible Mfr Part Number Rhino M1011, Resistance Properties Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant, Adhesive Non-Adhesive, Indoor/Outdoor Usage Indoor/Outdoor, Product Type Embosser Label Tape, Tape Material Aluminum..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.