Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, Black/White, Labels/Roll: 1700

  • Mfr # 1933087

  • Zoro # G9208197


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1933087
Zoro #
G9208197
UPC #
071701002501
Country of Origin
Belgium

Dimensions

Width
2-5/16"
Label Maker Tape Thickness
0.0065"
Length
7-1/2"
Vial/Tube Size
59MM X 190M
Label Height
7 1/2 in
Label Width
2 5/16 in
Label Thickness
0.0065 in

Details

Item
Label Tape
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Oil-Resistant, Tear-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
1700
Tape Format
Die Cut - Tag
Color
Black/White
For Use With
DYMO LabelWriter Printers
Label Maker Tape Finish
Semi-Gloss
Temp. Range
-18 Degrees to 60 Degrees C
Legend Color
black
Tape Material
Polypropylene
Background Color
White
Standards
UL Recognized Component to UL969
Legend
Blank
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Label Type
Indoor/Outdoor
Max. Lines of Print
2 to 26
Indoor / Outdoor
Indoor/Outdoor
Metal Detectable
No
Material
Polypropylene
For Print Method
Direct Thermal
Compatible Mfr Part Number
1752264, 1752265, 1752266, 1755120
Secondary Label Included
No
Adhesive Material
Acrylic
Labels per Row
1
Maximum Service Temperature
122 Degrees F
Minimum Service Temperature
0 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, Label Color White, Label Finish Semi-Gloss, Label Height 7 1/2 in, Label Material Polypropylene, Label Width 2 5/16 in, Labels per Roll 170, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 59 x 190 mm, Adhesive Properties Permanent Adhesive, Recommended Ribbon Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.