Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape, Black/White, Labels/Roll: 700

  • Mfr # 1933081

  • Zoro # G9208151


product price: $63.45
/ea
Sold in multiples of 6 for $380.70

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
450, 450 Turbo, 4XL, LabelWriter
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933081
Zoro #
G9208151
UPC #
071701002440
Country of Origin
Belgium

Dimensions

Width
3-1/2"
Length
1"
Label Maker Tape Thickness
0.0065"
Vial/Tube Size
25MM X 89MM
Label Height
3 1/2 in
Label Width
1 in
Label Thickness
0.0065 in

Details

Item
Label Tape
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
450, 450 Turbo, 4XL, LabelWriter
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Detergent-Resistant, Oil-Resistant, Tear-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
700
Label Type
Indoor/Outdoor
Tape Format
Die Cut - Tag
Max. Lines of Print
10
Background Color
White
Legend Color
Black
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Temp. Range
-18 Degrees to 60 Degrees C
Standards
UL Recognized Component to UL969
Color
Black/White
Metal Detectable
No
Label Maker Tape Finish
Semi-Gloss
Indoor / Outdoor
Indoor
For Use With
DYMO LabelWriter Printers
Legend
Blank
Tape Material
Polypropylene
Material
Polypropylene
Maximum Service Temperature
140 Degrees F
Compatible Mfr Part Number
1752264, 1752265, 1752266, 1755120, 2133382, 2133383
Secondary Label Included
No
For Print Method
Direct Thermal
Adhesive Material
Acrylic
Minimum Service Temperature
0 Degrees F
Labels per Row
2

Description

Pre-Cut Label Stock Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, 2133382, 2133383, Label Color White, Label Finish Semi-Gloss, Label Height 3 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 350, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 25 x 89 mm, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.