Zoro Homepage

Label Tape, Black/White, Labels/Roll: 800

  • Mfr # 1933088

  • Zoro # G9208215


product price: $62.99
/ea

Key Features

Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933088
Zoro #
G9208215
UPC #
071701002518
Country of Origin
Belgium

Dimensions

Width
2-5/16"
Length
4"
Label Maker Tape Thickness
0.0065"
Label Thickness
0.0065 in
Label Width
2 5/16 in
Label Height
4 in
Vial/Tube Size
59MM X 102MM

Details

Item
Label Tape
Application
Wire and Cable Marking Labels
Label Color
White
Printer Series Compatibility
DYMO LabelWriter 4XL, DYMO LabelWriter 450, DYMO LabelWriter 450 Turbo, DYMO LabelWriter Wireless
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Semi-Gloss
Resistance Properties
Oil-Resistant, Tear-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
800
Legend Color
black
Label Type
Indoor/Outdoor
Tape Material
Polypropylene
Standards
UL Recognized Component to UL969
Metal Detectable
No
Label Maker Tape Finish
Semi-Gloss
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With
DYMO LabelWriter Printers
Background Color
White
Indoor / Outdoor
Indoor/Outdoor
Color
Black/White
Tape Format
Die Cut - Tag
Includes
(1) Roll of 300 Labels
Temp. Range
-18 Degrees to 60 Degrees C
Legend
Blank
Max. Lines of Print
2 to 26
Material
Plastic
Secondary Label Included
No
Maximum Service Temperature
122 Degrees F
For Print Method
Direct Thermal
Adhesive Material
Acrylic
Labels per Row
1
Compatible Mfr Part Number
1752264, 1752265, 1752266, 1755120, 2133382, 2133383
Minimum Service Temperature
0 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Direct Thermal, Compatible Grainger Part Number 23M340, 4NHL6, 4NHL7, 506L38, Compatible Mfr Part Number 1752264, 1752265, 1752266, 1755120, 2133382, 2133383, Label Color White, Label Finish Semi-Gloss, Label Height 4 in, Label Material Polypropylene, Label Width 2 5/16 in, Labels per Roll 300, Printer Series Compatibility 450, 450 Turbo, 4XL, LabelWriter, Vial/Tube Size 59 x 102 mm, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.