Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Black on White, Labels/Roll: Continuous

  • Mfr # 1734821

  • Zoro # G3022327


product price: $28.49
/ea

Key Features

Application
Multipurpose
Label Color
White
Printer Series Compatibility
Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1734821
Zoro #
G3022327
UPC #
071701202437
Country of Origin
Belgium

Dimensions

Width
1"
Length
18 ft
Roll Length
18 ft
Label Thickness
0.006 in
Label Width
1 in
Tape Width
1"
Label Height
1-1/4 in

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
White
Printer Series Compatibility
Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Moisture-Resistant, Oil-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Indoor/Outdoor
Labels per Roll
Continuous
For Use With
Mfr. No. Rhino 6000, Rhino 6500
Color
Black on White
Tape Material
Self Laminating Vinyl
Tape Format
Continuous Roll
Background Color
Clear
Legend Color
black
Max. Lines of Print
4
Material
Vinyl
Standards
ANSI, ISO Color Standards, OSHA, RoHS Compliant, UL Recognized Component to UL969
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Halogen Free
Indoor/Outdoor Usage
Indoor/Outdoor
Print Technology
Thermal-Transfer
Product Type
Self-Laminating Label
Number of Labels Included
1
Material Series
IND
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
1752267, 1755749, 1801611
Maximum Service Temperature
176 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Material Properties Halogen-Free, Laminated, Printer Series Compatibility Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series IND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.