Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous

  • Mfr # 18485

  • Zoro # G3073795


product price: $24.79
/ea

Key Features

Application
Multipurpose
Label Color
Metallic
Printer Series Compatibility
15603 RhinoPRO Heavy Duty Label Maker, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II Embossing Label Maker, Rhino 1000
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18485
Zoro #
G3073795
UPC #
071701184856
Country of Origin
Belgium

Dimensions

Width
3/8"
Roll Length
18 ft
Length
18 ft.
Label Width
3/8 in
Label Thickness
0.005 in
Tape Width
3/8"

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
Metallic
Printer Series Compatibility
15603 RhinoPRO Heavy Duty Label Maker, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II Embossing Label Maker, Rhino 1000
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Extreme Temperature-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
For Use With
Mfr. No. 18144, 18141, 15517, LabelManager 450D, 15603, Rhino 1000, 154000
Temp. Range
-0.4 Degrees to 248 Degrees F
Max. Lines of Print
1
Tape Material
Polyester
Background Color
Metallic
Color
Black/Metallic Silver
Legend Color
Black
Material
Permanent Polyester
Standards
ANSI, ISO Color Standards, OSHA, RoHS Compliant, UL Recognized Component to UL969
For Print Method
Thermal Transfer
Secondary Label Included
No
Number of Labels Included
1
Minimum Service Temperature
-0.4 Degrees F
Material Properties
Halogen Free
Maximum Service Temperature
248 Degrees F
Print Technology
Thermal-Transfer
Labels per Row
1
Adhesive Material
Acrylic
Ribbon Color
Black
Compatible Mfr Part Number
1752267, 1755749, 1801611
Material Series
IND
Product Type
Permanent Polyester Tape

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color Silver, Label Finish Gloss, Label Height Not Applicable, Label Material Polyester, Label Width 3/8 in, Material Properties Halogen-Free, Heat Shrinkable, Printer Series Compatibility 15603 RhinoPRO, DY-18144, Label Manager 155, Label Manager 350, Label Manager 450D, Office Mate II, Rhino 1000, Ribbon Color Black, Roll Length 18 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.