Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, Black/White, Labels/Roll: Continuous

  • Mfr # 1805442

  • Zoro # G4300764


product price: $19.39
/ea

Key Features

Application
Multipurpose
Label Color
White
Printer Series Compatibility
Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805442
Zoro #
G4300764
UPC #
071701059970
Country of Origin
Belgium

Dimensions

Width
1/4"
Roll Length
18 ft
Length
18 ft
Label Thickness
0.005 in
Label Width
1/4 in
Tape Width
1/4"
Label Height
2.50 in

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
White
Printer Series Compatibility
Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
Black/White
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 4200, Rhino 3000, Rhino 1000
Legend Color
White
Temp. Range
-0.4 Degrees to 248 Degrees F
Label Type
Indoor/Outdoor
Max. Lines of Print
1
Tape Format
Continuous Roll
Tape Material
Polyester
Background Color
Black
Material
Permanent Polyester
Standards
ANSI, ISO Color Standard, OSHA, RoHS Compliant, UL Recognized Component to UL969
Material Properties
Halogen Free
Maximum Service Temperature
248 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-0.4 Degrees F
Labels per Row
1
Number of Labels Included
1
For Print Method
Thermal Transfer
Ribbon Color
Black
Product Type
Permanent Polyester Label
Material Series
IND
Print Technology
Thermal-Transfer
Secondary Label Included
No
Compatible Mfr Part Number
1752267, 1755749, 1801611

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Polyester, Label Width 1/4 in, Material Properties Halogen-Free, Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.