Zoro Homepage

Label Tape Cartridge, Black/White, Labels/Roll: Continuous

  • Mfr # 18482

  • Zoro # G3105821


product price: $23.49
/ea

Key Features

Application
Multipurpose
Printer Series Compatibility
Rhino 1000, Rhino 3000, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18482
Zoro #
G3105821
UPC #
071701184825
Country of Origin
Belgium

Dimensions

Width
3/8"
Length
18 ft.
Label Width
3/8 in
Roll Length
18 ft
Label Thickness
0.005 in
Tape Width
3/8"

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
White
Printer Series Compatibility
Rhino 1000, Rhino 3000, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Extreme Temperature-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Temp. Range
-0.4 Degrees to 248 Degrees F
Label Type
Indoor/Outdoor
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000
Legend Color
Black
Tape Material
Polyester
Color
Black/White
Max. Lines of Print
1
Background Color
White
Tape Format
Continuous Roll
Labels per Roll
Continuous
Material
Permanent Polyester
Standards
ANSI, ISO Color Standards, OSHA, RoHS Compliant, UL Recognized Component to UL969
Labels per Row
1
Maximum Service Temperature
248 Degrees F
Secondary Label Included
No
Adhesive Material
Acrylic
Number of Labels Included
1
Minimum Service Temperature
-0.4 Degrees F
Compatible Mfr Part Number
1752267, 1755749, 1801611
Ribbon Color
Black
Print Technology
Thermal-Transfer
Product Type
Permanent Polyester Tape
Indoor/Outdoor Usage
Indoor/Outdoor
For Print Method
Thermal Transfer
Material Series
IND
Material Properties
Halogen Free

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4GPR7, 4NHL8, Compatible Mfr Part Number 1752267, 1755749, 1801611, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Polyester, Label Width 3/8 in, Material Properties Halogen-Free, Printer Series Compatibility Rhino 1000, Rhino 3000, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.