Zoro Homepage

Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous

  • Mfr # 1805431

  • Zoro # G4150614


product price: $28.99
/ea

Key Features

Application
Multipurpose
Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805431
Zoro #
G4150614
UPC #
071701059871
Country of Origin
Belgium

Dimensions

Width
1"
Length
18 ft
Label Thickness
0.007 in
Label Width
1 in
Roll Length
18 ft
Tape Width
1"
Label Height
2.50 in

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
Yellow
Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Max. Lines of Print
5
Background Color
Yellow
Legend Color
Black
Tape Material
Vinyl
Tape Format
Continuous Roll
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
Color
Black/Yellow
Labels per Roll
Continuous
Label Type
Outdoor
Temp. Range
-0.4 Degrees to 194 Degrees F
Material
Vinyl
Standards
ANSI, ISO Color Standard, OSHA, RoHS Compliant, UL Recognized Component to UL969
Material Properties
Halogen Free
Product Type
Industrial Vinyl Tape
For Print Method
Thermal Transfer
Ribbon Color
Black
Adhesive Material
Acrylic
Material Series
IND
Print Technology
Thermal-Transfer
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-0.4 Degrees F
Number of Labels Included
1
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr Part Number
1752267, 1790417, 1812570
Labels per Row
1

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 23M341, 23M343, 4NHL8, Compatible Mfr Part Number 1752267, 1790417, 1812570, Label Color Yellow, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Material Properties Halogen-Free, Heat Shrinkable, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color Black, Roll Length 18 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.