Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Tape Cartridge, White on Black, Labels/Roll: Continuous

  • Mfr # 1805436

  • Zoro # G4299872


product price: $23.49
/ea

Key Features

Application
Multipurpose
Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805436
Zoro #
G4299872
UPC #
071701059925
Country of Origin
Belgium

Dimensions

Width
3/4"
Roll Length
18 ft
Length
18 ft
Label Thickness
0.007 in
Label Width
3/4 in
Tape Width
3/4"
Label Height
2.50 in

Details

Item
Label Tape Cartridge
Application
Multipurpose
Label Color
Black
Printer Series Compatibility
Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Moisture-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Legend Color
White
Color
White on Black
Label Type
Outdoor
Max. Lines of Print
5
Background Color
Black
For Use With
Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
Tape Format
Continuous Roll
Tape Material
Vinyl
Temp. Range
-0.4 Degrees to 194 Degrees F
Material
Vinyl
Standards
ANSI, ISO Color Standard, OSHA, RoHS Compliant, UL Recognized Component to UL969
Labels per Row
1
For Print Method
Thermal Transfer
Minimum Service Temperature
-0.4 Degrees F
Adhesive Material
Acrylic
Secondary Label Included
No
Number of Labels Included
1
Ribbon Color
White
Product Type
Vinyl Label
Print Technology
Thermal-Transfer
Material Series
IND
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
1754488, 1801611
Material Properties
Halogen Free

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13A913, 4NHN1, Compatible Mfr Part Number 1754488, 1801611, Label Color Black, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/4 in, Material Properties Halogen-Free, Printer Series Compatibility Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500, Ribbon Color White, Roll Length 18 ft, Vial/Tube Size Not Applicable, For Print Method Thermal Transfer, Material Series IND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.