
Label, White, Black
Mfr # 30336
Zoro # G7198810
product price: $26.89
/eaKey Features
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Adhesive
Self-Adhesive
Ink Color
Black
Color
White
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30336
Zoro #
G7198810
UPC #
097043303366
Country of Origin
United States
Dimensions
Size
1 in x 2.12 in
Details
Item
Label
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Adhesive
Self-Adhesive
Ink Color
Black
Color
White
Label Maker Tape Finish
Matte
Labels per Roll
500
Material
Paper
Weight
0.38 lbs
Features
Multipurpose Labels
Rolls per Case
1
Description
Label,Multi-Purpose,1 In. x 2-1/8 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.