Label/Ribbon Cartridge, Yellow, 1/2 in W
Mfr # 45018
Zoro # G6428451
product price: $22.29
/eaKey Features
Application
Assets and Barcoding, Files and Binders, Home Organization
Label Color
Yellow
Printer Series Compatibility
COLORPOP! Label Maker, Label Manager 160, Label Manager 210D, Label Manager 210D Kit, Label Manager 280, Label Manager 360D, Label Manager 420P, Label Manager 450D, Label Manager 500TS, Label Manager PnP, Label Manager Wireless PnP, LabelWriter 450 Duo
Label Material
Polyester
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45018
Zoro #
G6428451
UPC #
071701450180
Country of Origin
Belgium
Dimensions
Width
1/2"
Size
1/2 in x 23 ft
Label Width
1/2 in
Details
Item
Label Tape
Application
Assets and Barcoding, Files and Binders, Home Organization
Label Color
Yellow
Printer Series Compatibility
COLORPOP! Label Maker, Label Manager 160, Label Manager 210D, Label Manager 210D Kit, Label Manager 280, Label Manager 360D, Label Manager 420P, Label Manager 450D, Label Manager 500TS, Label Manager PnP, Label Manager Wireless PnP, LabelWriter 450 Duo
Label Material
Polyester
Adhesive
Adhesive
Resistance Properties
Cold-Resistant, Heat-Resistant, UV-Resistant, Water-Resistant
Legend Color
Black Print on Yellow Tape
Color
Black/Yellow
Features
Label-Maker Tape Roll—Perfect for many tasks around the home or office, can be removed without leaving adhesive residue.
Label Maker Tape Finish
Glossy
Ink Color
Black
Material
Polyester Coated
Compatible Mfr Part Number
1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108
Print Technology
Thermal-Transfer
Preprinted Text
No Legend
Secondary Label Included
No
Ribbon Color
Black
Rolls per Case
1
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 23M341, 23M342, 23M343, 2RCJ1, 333F90, 4NHL8, 4NHN1, 51VM58, Compatible Mfr Part Number 1738345, 1752267, 1754488, 1768815, 1768960, 1790415, 1790417, 1812570, 1815990, 2056108, Label Color Yellow, Label Material Polyester, Label Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.