Zoro Homepage

Label/RibbonCartridge, White, Gloss, 1/2inW

  • Mfr # 10697

  • Zoro # G716388840


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10697
Zoro #
G716388840
UPC #
00071701106971
Country of Origin
Belgium

Details

Item
Label Tape

Description

Combined Label and Ribbon Cartridge, Compatible Mfr Part Number LT100H, LT100T, LT200B, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Paper, Label Width 1/2 in, Ribbon Color White, Roll Length 13 1/8 ft, Vial/Tube Size Not Applicable, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature 0 Degrees F, Number of Labels Included Not Applicable, Preprinted Images Not Applicable, Preprinted Text No Legend, Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.