Label/RibbonCartridge, White, Gloss, 1/2inW
Mfr # 91331
Zoro # G916388930
product price: $7.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91331
Zoro #
G916388930
UPC #
00071701913319
Country of Origin
Belgium
Details
Item
Label Tape
Description
Combined Label and Ribbon Cartridge, Compatible Mfr Part Number LT100H, LT100T, LT200B, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Plastic, Label Width 1/2 in, Ribbon Color White, Roll Length 13 1/8 ft, Vial/Tube Size Not Applicable, Maximum Service Temperature 158 Degrees F, Minimum Service Temperature 0 Degrees F, Number of Labels Included Not Applicable, Preprinted Images Not Applicable, Preprinted Text No Legend, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.