Label/RibbonCartridge, White, Gloss, 1inW
Mfr # 1805443
Zoro # G316456857
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1805443
Zoro #
G316456857
UPC #
00071701059987
Country of Origin
Belgium
Details
Item
Heat Shrink Tube
Color
White
Description
Combined Label and Ribbon Cartridge, Compatible Mfr Part Number 4200, 5200, 6000, Label Color White, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 1 in, Ribbon Color White, Roll Length 4 7/8 ft, Vial/Tube Size Not Applicable, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature 0 Degrees F, Number of Labels Included Not Applicable, Preprinted Images Not Applicable, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.