
LabelWriter Return Address Labels, 0.75" x 2", White, 400 Labels/Roll
Mfr # 30578
Zoro # G503522778
product price: $12.99
/eaKey Features
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Material
Paper
Background Color
White
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30578
Zoro #
G503522778
UPC #
71701305787
Country of Origin
Mexico
Dimensions
Size
0.75 x 2
Details
Item
Label Maker Supplies
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Material
Paper
Background Color
White
Adhesive
Permanent Self-Adhesive
Label Maker Tape Finish
Matte
Features
Address Labels
Weight
0.719 lbs
Labels Per Roll
400
Rolls Per Unit
1
Printed Text Color
Black
Description
Available in a variety of colors and sizes, DYMO LW labels use a direct thermal printing process so you never have to bother with messy, expensive ink or toner. And because they are packaged in rolls, you can print one label or hundreds with ease – no sheet label jams, no layout hassle and no waste.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.