LabelWriter White Shipping Labels, 4x6", 220 Labels

  • Mfr # 1744907

  • Zoro # G7198707


product price:  $36.49
/ea

Key Features

Material
Paper
Height
6"
Color
White
Adhesive
Self-Adhesive
Product Type
LabelWriter Shipping Labels,4x6",White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744907
Zoro #
G7198707
UPC #
071701056245
Country of Origin
Belgium

Dimensions

Height
6"

Details

Item
Shipping Label
Material
Paper
Color
White
Adhesive
Self-Adhesive
Product Type
LabelWriter Shipping Labels,4x6",White
Features
Shipping Labels
Finish
Metallic
Labels Per Roll
220
Rolls Per Unit
1
Printed Text Color
Black
Machine Compatibility
DYMO® LabelWriter® 4XL

Description

LabelWriter Shipping Labels,4x6 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.