Shop DYMO
See all product information
Create Account
Labelwriter White 1 X 1.5 Labels, 750 Labels Per Roll, 1 Roll
- Mfr # 30347
- Zoro # G0340336
product price:Â
$
30.25
/ea
Key Features
Label Color
White
Printer Series Compatibility
Dymo LabelWriter Printers: 450 450 Turbo 450 Twin Turbo 4XL 450 Duo Label 450 Duo Tape
Width
1 in
Labels per Roll
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30347
- Zoro #
- G0340336
- UPC #
- 71701303479
- Country of Origin
- Unknown
Dimensions
- Width
- 1 in
Details
- Label Color
- White
- Printer Series Compatibility
- Dymo LabelWriter Printers: 450 450 Turbo 450 Twin Turbo 4XL 450 Duo Label 450 Duo Tape
- Labels per Roll
- 750
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.