Zoro Homepage

LetraTag 100H Label Maker, 2 Lines, 3.1 x 2.6 x 8.3

  • Mfr # 2174535

  • Zoro # G112921764


product price: $65.59
/ea

Key Features

Includes
0.5 in Clear Plastic Starter Tape; 0.5 in White Paper Starter Tape; Mountable Holder; Instruction Manual
Power Source
(4) AA Batteries (Sold Separately)
Printhead Resolution
180 dpi
Display
Graphical; LCD
Overall Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174535
Zoro #
G112921764
UPC #
71701063342
Country of Origin
China

Dimensions

Overall Width
3.1 in
Max. Label Width
0.5 in
Tape Size
0.5 in

Details

Includes
0.5 in Clear Plastic Starter Tape; 0.5 in White Paper Starter Tape; Mountable Holder; Instruction Manual
Power Source
(4) AA Batteries (Sold Separately)
Printhead Resolution
180 dpi
Display
Graphical; LCD
Features
LetraTag 100HEasy-to-use inABC in style keyboard. Includes mountable magnetic holder that conveniently mounts to file cabinet, refrigerator or magnetic whiteboard.
Keyboard Type
ABC Style
Label Maker Type
Handheld
Display Characters x Display Lines
13 x 2
Number of Printed Lines
2
Tape Type
LT
Label Makers Memory
9 Labels

Description

Featuring a compact, handheld design with easy-to-navigate buttons and a mountable magnetic holder, the DYMO LetraTag Plus Personal Label Maker prints your customized labels on LetraTag paper, available in paper, plastic, or metallic (sold separately). The LCD display allows you to preview before you print, and provides five font sizes, seven print styles (normal, bold, italic, outline, shadow, vertical, and underline), eight box styles, and 195 symbols. You can also select from three language options: English, French, and Spanish. The DYMO label maker uses four "AA" batteries or optional AC adapter (sold separately).


  • • Choose from 5 font sizes, 7 print styles and 8 box styles.
  • • See font effects on screen before you print with a graphical display.
  • • Take advantage of 9-label memory and 2-line printing.
  • • Save power with auto-off functionality.
  • • 13-character LCD screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.