
LetraTag Paper Label Tape Cassettes, 0.5in x 13 ft, White, 6PK
Mfr # 2050826
Zoro # G615509858
product price: $23.69
/pk 6, $3.95/eaKey Features
Label Color
White
Label Finish
Glossy
Printer Series Compatibility
DYMO® LetraTag® Label Makers
Adhesive
Self-Adhesive
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2050826
Zoro #
G615509858
UPC #
-
Country of Origin
Belgium
Details
Label Color
White
Label Finish
Glossy
Item
Label Maker Multipurpose Labels
Printer Series Compatibility
DYMO® LetraTag® Label Makers
Adhesive
Self-Adhesive
Material
Paper
Description
Created specifically for the LetraTag label maker, DYMO LT labels are packaged in easy-to-load cassettes and feature an easy-peel backing for trouble-free application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.