Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dymo LetraTag Plastic Label Tape Cassette, 0.5in x 13 ft, White, 6PK 2050823

LetraTag Plastic Label Tape Cassette, 0.5in x 13 ft, White, 6PK (Discontinued)

  • Mfr # 2050823
  • Zoro # G015509809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050823
Zoro #
G015509809
UPC #
-
Country of Origin
Belgium

Details

Label Color
White
Label Finish
Non-Glossy
Adhesive
Self-Adhesive
Printer Series Compatibility
DYMO® LetraTag® Label Makers
Material
Plastic
Item
Label Maker Multipurpose Labels

Description

Created specifically for the LetraTag label maker, DYMO LT labels are packaged in easy-to-load cassettes and feature an easy-peel backing for trouble-free application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.