LW DURABLE 1IN X 3-1 2IN WHITE POLY, 700 LABELS
Mfr # 1933081
Zoro # G214936246
product price: $71.45
/eaKey Features
Printer Series Compatibility
Dymo LabelWriter: LW310 LW320 LW330 LW400 LW450 Twin Duo 4XL
Width
1 in
Label Color
White
Labels per Roll
700
Label Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1933081
Zoro #
G214936246
UPC #
71701002440
Country of Origin
Belgium
Dimensions
Width
1 in
Details
Printer Series Compatibility
Dymo LabelWriter: LW310 LW320 LW330 LW400 LW450 Twin Duo 4XL
Label Color
White
Labels per Roll
700
Label Material
Polypropylene
Description
DYMO LW DURABLE 1IN X 3-1 2IN WHITE POLY, 700 LABELS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.