Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK10

  • Mfr # 2011999

  • Zoro # G4067443


product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns

Key Features

Material
Paper
Size
4 x 6
Color
White
Weight
14.6 lbs
Application
DYMO® LabelWriter® 4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011999
Zoro #
G4067443
UPC #
71701060624
Country of Origin
Mexico

Dimensions

Size
4 x 6

Details

Item
Label Maker Supplies
Material
Paper
Color
White
Weight
14.6 lbs
Application
DYMO® LabelWriter® 4XL
Legend Color
Black Print on White Tape
Adhesive
Self-Adhesive
Labels Per Roll
220
Rolls Per Unit
10
Printed Text Color
Black
Labels Per Unit
2200

Description

DYMO® LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, 10 Rolls/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.