Zoro Homepage

LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK5

  • Mfr # 2026404

  • Zoro # G4066585


product price: $83.69
/pk 5, $16.74/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Application
DYMO® LabelWriter® 4XL
Size
4 x 6
Weight
7.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026404
Zoro #
G4066585
UPC #
71701060518
Country of Origin
United States

Dimensions

Size
4 x 6

Details

Item
Label Maker Supplies
Material
Paper
Color
White
Application
DYMO® LabelWriter® 4XL
Weight
7.2 lbs
Legend Color
Black Print on White Tape
Adhesive
Self-Adhesive
Labels Per Roll
220
Labels Per Unit
1100
Rolls Per Unit
5
Printed Text Color
Black

Description

DYMO® LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, 5 Rolls/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.