Zoro Homepage

LW Multipurpose Labels, 1" x 2.13", White, 500/Roll, PK12

  • Mfr # 2050821

  • Zoro # G503665895


product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
DYMO® LabelWriter® 450; DYMO® LabelWriter® 450 Duo; DYMO® LabelWriter® 450 Turbo; DYMO® LabelWriter® 450 Twin Turbo; DYMO® LabelWriter® 4XL; DYMO® LabelWriter® SE450
Adhesive
Self-Adhesive
Size
1 in x 2.13 in
Material
Plastic
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050821
Zoro #
G503665895
UPC #
71701061393
Country of Origin
United States

Dimensions

Size
1 in x 2.13 in

Details

Item
Label Maker Supplies
Printer Series Compatibility
DYMO® LabelWriter® 450; DYMO® LabelWriter® 450 Duo; DYMO® LabelWriter® 450 Turbo; DYMO® LabelWriter® 450 Twin Turbo; DYMO® LabelWriter® 4XL; DYMO® LabelWriter® SE450
Adhesive
Self-Adhesive
Material
Plastic
Labels per Roll
500
Ink Color
Black
Color
White
Legend Color
Black Print on White Tape
For Use With
DYMO® 1752264, 1752265, 1752266, 1752267, 1755120, 1761334
Labels Per Unit
6000
Rolls per Case
12

Description

Whether its for mailing, shipping or labeling, DYMO LW Multipurpose Labels will have you quickly printing from your DYMO LabelWriter label maker. Using a direct thermal printing process, you avoid the hassle of expensive ink or toner. Packaged in rolls, so you can print one label or hundreds with ease. No more messy sheets, waste or sheet label jams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.