
Name Badge Label, Non-Adhesive, 250/Roll
Mfr # 30856
Zoro # G7198865
product price: $31.19
/eaKey Features
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Material
Paper
Adhesive
Non-Adhesive
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30856
Zoro #
G7198865
UPC #
071701308566
Country of Origin
United States
Dimensions
Size
2.43 x 4.18
Details
Item
Name Badge Label,Non-Adhesive,250/Roll
Printer Series Compatibility
All DYMO® LabelWriter® Label Printers
Color
White
Material
Paper
Adhesive
Non-Adhesive
Background Color
White
Label Maker Tape Finish
Matte
Weight
0.705 lbs
Features
Name Badge Labels
Labels Per Roll
250
Printed Text Color
Black
Rolls Per Unit
1
Description
Name Badge Label,Non-Adhesive,250/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.