Zoro Homepage

Organizer Xpress Pro Label Maker, 1 Line, 3.1 x 8.3 x 2.6

  • Mfr # 2175191

  • Zoro # G212925136


product price: $37.19
/ea

Key Features

Includes
Black Label Cassette; Blue Label Cassette; Red Label Cassette
Overall Width
3.1 in
Max. Label Width
0.38 in
Overall Height
2.6 in
Number of Font Styles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175191
Zoro #
G212925136
UPC #
71701063458
Country of Origin
China

Dimensions

Overall Width
3.1 in
Max. Label Width
0.38 in
Overall Height
2.6 in
Tape Size
0.38 in
Machine Depth
8.3 in

Details

Includes
Black Label Cassette; Blue Label Cassette; Red Label Cassette
Number of Font Styles
1
Number of Printed Lines
1
Tape Type
LT
Label Maker Type
Handheld

Description

Comfortable and easy-to-use, the Organizer Xpress is the perfect label maker for cost-conscious homeowners and DIY enthusiasts. Featuring an intuitive turn-and-click labeling system, this embossing label maker prints fun, easy to cut labels thanks to an enhanced tape-cutting feature. Explore your artistic side and use the Organizer Xpress embossing labels to enhance your scrapbooks, photo albums or DIY projects - maybe even your craft cupboard or closet! With DYMO, it's easy to keep organized and have fun doing it.


  • Enjoy ergonomic design for ease of use.
  • Label with an intuitive turn-and-click system.
  • Type using a 49-character wheel.
  • Easily reload labels with the cassette door’s soft-touch grip.
  • Enjoy durable construction for extra-long life.
  • Built-in tape cutter.
  • Starter kit includes high-quality black, blue, and red cartridges.
  • No batteries required for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.