Paper Label Tape, 0.5"x13 ft., White, PK2
Mfr # 10697
Zoro # G6428926
product price: $12.49
/pk 2, $6.25/eaKey Features
Printer Series Compatibility
DYMO® LetraTag® Label Makers
Adhesive
Self-Adhesive
Width
1/2"
Legend Color
Black Print on White Tape
Features
Matte Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10697
Zoro #
G6428926
UPC #
071701106971
Country of Origin
Belgium
Dimensions
Width
1/2"
Length
13 ft.
Size
1/2 in x 13 ft
Roll Length
13 ft.
Details
Item
Paper Label Tape
Printer Series Compatibility
DYMO® LetraTag® Label Makers
Adhesive
Self-Adhesive
Legend Color
Black Print on White Tape
Features
Matte Paper
Color
White
Label Maker Tape Finish
Non-Glossy
Material
Paper
Ink Color
Black
Rolls per Case
2
Indoor/Outdoor Usage
Indoor
Description
Paper Label Tape,0.5 In.x13 ft.,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.