Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color

  • Mfr # 1756589

  • Zoro # G2789814


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Printer Series
RHINO(R)
Label Formats Supported
Heat-Shrink Tubes, Non-Adhesive Labels
Color Printing Capability
Single Color
Printhead Resolution
180 dpi
Display
(2) Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1756589
Zoro #
G2789814
UPC #
071701056849
Country of Origin
China

Dimensions

Overall Width
4-3/4"
Overall Length
14-3/4"
Overall Height
13"
Tape Width
1/4, 3/8, 1/2, 3/4"
Font Size
Double Extra Small, Extra Small, Small, Medium, Large, Extra Large, Big
Battery Size
(6) AA
Maximum Label Width
3/4 in
Maximum Printed Label Width
3/4 in
Compatible Label Core Diameters
1/4 in, 3/8 in, 1/2 in, 3/4 in
Minimum Label Width
1/4 in

Details

Item
Portable Label Printer Kit
Printer Series
RHINO(R)
Label Formats Supported
Heat-Shrink Tubes, Non-Adhesive Labels
Color Printing Capability
Single Color
Printhead Resolution
180 dpi
Display
(2) Line
Max. Lines of Print
4
For Use With
All Rhino(TM) Labels except 1"
Color
Yellow
Standards
ANSI/TIA/EIA-606-A
Printhead
Thermal Transfer, 180 dpi
Includes
Durable, Construction Quality Carrying Case, Rhino 5200 Label Printer, 19mm White Flexible Nylon Tape, 12mm White Vinyl Tape, Li-Ion Rechargeable Battery Pack and AC Adapter
Material
Vinyl/Nylon/Polyester
Application
Asset Tracking, Barcode Labeling, Cable and Wire, Facilities and MRO, Networking Components
Features
Rugged, Versatile and Packed with Time Saving Features
Green Environmental Attribute
Product is Rechargeable
Supported Barcode Symbologies
Code 128, Code 39
Serialization Supported
Serialization Supported
Print Technology
Thermal Transfer
Manufacturers Warranty
1 yr
Label Series Compatibility
All Rhino(TM) Labels Except 1 in Core
Continuous and Die-Cut Materials Supported
Heat Shrink Tubing, Non-Adhesive Labels
Barcode Capable
Yes
Power Source
AC Power, Battery Power
Input Method
Keyboard
Built-In Label Templates
Electrical and Patch Panels, Horizontal and Vertical Wraps, Terminal and 110 Blocks, Vertical and Fixed Length Applications, Wire/Cable Wraps
Battery Included
Battery Included
Product Type
Handheld Printer
Compatible Mfr Part Number
1805414, 1805418, 1805431, 1805442
Print Preview Feature
Yes
Mode of Operation
Standalone
Cutter Type
Automatic
Products By Industry
Electrical
Brand & Series - Handheld & Portable Label Printers
DYMO Rhino 5200

Description

Handheld Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 1TLR2, 1TLR3, 1TLR4, 1TLR5, 1TLR6, 1TLR7, 1TLR8, 1VMK1, 1VMK2, 1VMK3, 1VMK5, 1VMK6, 1VMK8, 1VMK9, 2ZRV1, 2ZRV3, 5AU11, 5AU12, 5AU13, 5AU14, 5AU28, 5AU29, 5AU30, 5AU31, 5AU35, 5AU36, 6AA23, 6AA24, 6AA25, 6AA26, 6JG34, 6JG35, 6JG36, 6JG37, 6JG38, 6JG39, 6JG41, 6JG42, 6JG43, 6JG45, Compatible Mfr Part Number 1805414, 1805418, 1805431, 1805442, Maximum Label Width 3/4 in, Maximum Labels/Day Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.