Zoro Homepage

Price Tag Label, Direct Thermal, White

  • Mfr # 30373

  • Zoro # G816423991


product price: $31.29
/ea

Key Features

Labels per Roll
400
Label Color
White
Label Material
Direct Thermal Paper
Printer Compatibility
Desktop Label Printer
Label Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30373
Zoro #
G816423991
UPC #
00097043303731
Country of Origin
Mexico

Dimensions

Label Width
15/16 in
Core Diameter
1 in
Label Height
7/8 in

Details

Labels per Roll
400
Label Color
White
Item
Price Tag Label
Label Material
Direct Thermal Paper
Printer Compatibility
Desktop Label Printer
For Print Method
Direct Thermal
Rolls per Case
1
Label Format
Continuous Roll

Description

Price Tag Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.