
Prismaclor, ARTGUM ERASER, RECTANGULAR, LARGE, OFF WHITE, KNEADED RUBBER, DOZEN
Mfr # 73030
Zoro # G510826890
product price: $14.15
/eaKey Features
Color
Beige
Width
2in
Length
6in
Height
1in
Features
Non-toxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73030
Zoro #
G510826890
UPC #
70530730302
Country of Origin
United States
Dimensions
Width
2in
Length
6in
Height
1in
Details
Item
Manual Eraser
Color
Beige
Features
Non-toxic
Application/Usage
Lead Pencil
Description
Dual purpose eraser and dry cleaner. Erases and cleans paper, fabric and leather without scratching or smudging. Fine dry powder cleans the drawing surface by absorbing graphite and dirt. Eraser Type: Pencil Marks; Eraser Shape: Rectangular Block; Eraser Size Type: Large; Eraser Color: Off White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.