
Red Permanent Marker, Jumbo Tip
Mfr # 44002
Zoro # G210826770
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Color
Silver
Ink Color
Red
Marker Tip
Jumbo
Features
Water Resistant
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44002
Zoro #
G210826770
UPC #
-
Country of Origin
United States
Details
Item
Permanent Marker
Color
Silver
Ink Color
Red
Marker Tip
Jumbo
Features
Water Resistant
Barrel Material
Plastic
Tip Material
Felt
Description
Sharpie Magnum Chisel Tip Permanent Markers feature durable chisel tips made for industrial-strength marking jobs. This permanent marker writes on most surfaces including wet and oily surfaces. The durable plastic barrel withstands heavy use. Marker Ink Type: Permanent; Marker Tip Type: Chisel; Marker Tip Size text: Broad; Marker Colors: Red.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.